Shop All Drywall Specialty Tools
Pro-Series
Drywall And Panel Hoist
Mfr # DWHOIST
Zoro # G4492425
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # DWHOIST
- Zoro # G4492425
- UPC # 27077062786
- Country of Origin China
- Category Drywall Specialty Tools
Description
The Pro-Series Drywall hoist will help eliminate the need to have extra help on hand during a remodel.
All welded steel construction, heavy duty construction grade cables.
Durable powder coat paint finish resists rust and corrosion.
5" easy rolling casters make it easy to get into position.
150 lbs., single sheet capacity, max. sheet size: 4 x 16 ft.
Raises material up to 11 ft. high.
Use the optional 6 ft. extension (sold separately) for reaching higher areas.
Tripod base for stability.
All welded steel construction, heavy duty construction grade cables.
Durable powder coat paint finish resists rust and corrosion.
5" easy rolling casters make it easy to get into position.
150 lbs., single sheet capacity, max. sheet size: 4 x 16 ft.
Raises material up to 11 ft. high.
Use the optional 6 ft. extension (sold separately) for reaching higher areas.
Tripod base for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 2 in L (TK-4Y)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- PRO-GRADE TOOLS Socket, 1/2"Dr., Rail (11919)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- BON TOOL Bon 13-113 Felt Brush, 4" X 9", Wood Handle (13-113)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- ADFORS Paperless Drywall Tape, 2-1/16" x 75 ft. (FDW6620-U)
- ALL-SOURCE 16 In. Drywall Circle Cutter (307114)
- MARSHALLTOWN Brush Texture Single Crows Ft (846)
- ADFORS Drywall Joint Tape, White, 1-7/8"x500 ft. (FDW8662-U)
- Pro-Series Drywall and Plastering Tools