Shop All Impact Bits
Pro-Series
Drill and Impact Driver Set with 20V Lithium Ion Rechargeable Battery and Charger
Mfr # LIDDCK20
Zoro # G509799631
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # LIDDCK20
- Zoro # G509799631
- UPC # 27077087512
- Country of Origin China
- Category Impact Bits
Details
Item | Drill and Impact Driver Set |
Description
The Pro-Series Drill and Impact Driver Combo Set with 20V Lithium Ion Rechargeable Battery and Charger provides the power need to complete a range of projects on the job site or around the house. This 4 piece cordless tool kit by Pro-Series includes one 3/8 inch drill, one 1/4 inch impact driver, one 20V lithium ion battery, and one charging base. Features shared by the Pro-Series 20 Volt Drill and Driver Set include a keyless chuck to make changing bits easy and a LED on the base to illuminate the work area. Compact, lightweight and ergonomic handles with belt clips and straps on the handle make these drill and driver easy to use.The variable two speed 3/8 inch Cordless Drill features a keyless chuck, 250 lbs of torque, a forward and reverse switch and 19 plus 1 torque settings. The variable speed 1/4 inch Cordless Impact Driver features variable speed, lock control and a max torque of 110Nm. A quick charge base can fully charge the Pro-Series 20 Volt Lithium Ion Battery in just an hour.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #1 Aluminum U Style Die (49-16-U001)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93085)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- WIHA Impact Power Bit Torx T15-250 (76594)
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- VESSEL NECK TORSION Insert Bit PH3x25.4, PK3 (NTPH3254P3)
- WIHA Hex Inch Bit Selector Set 1/16-1/4" (79246)
- CHICAGO PNEUMATIC No. 5 Spline Drive Wheel Service Sae/Mm Set (8940167878)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- Pro-Series Screwdrivers and Nutdrivers