Shop All Rulers and Straight Edges
Pro-Series
6 X 3/4" E/M Rigid Rule
Mfr # 4901-0236
Zoro # G2511417
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Steel
- Size 6" L x 3/4" W
- Graduations 32nds and 64ths, mm and 0.5mm
- Width (In.) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # 4901-0236
- Zoro # G2511417
- UPC # 769053051208
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Size | 6" L x 3/4" W |
Width (In.) | 3/4" |
Details
Material | Steel |
Graduations | 32nds and 64ths, mm and 0.5mm |
Finish | Chrome |
Measurement Type | SAE |
Item | Pro-Series 6X3/4" E/M Rigid Rule |
Description
Pro-Series 6X3/4 In. E/M Rigid Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- HUSQVARNA FAN COVER (587174601)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- GENERAL TOOLS RULER FLEX 6" 5R (GNCF616)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- LEARNING RESOURCES Wooden Meter Stick, Plain Ends, PK3 (34039)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- Pro-Series Rulers and Straight Edges