Shop All Rulers and Straight Edges
Pro-Series
6 X 3/4" 16R Rigid Rule
Mfr # 4901-0220
Zoro # G2511593
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Steel
- Size 6" L x 3/4" W
- Graduations 32nds and 64ths, 50ths and 100ths
- Width (In.) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # 4901-0220
- Zoro # G2511593
- UPC # 769053051154
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Size | 6" L x 3/4" W |
Width (In.) | 3/4" |
Details
Material | Steel |
Graduations | 32nds and 64ths, 50ths and 100ths |
Finish | Chrome |
Measurement Type | SAE |
Item | Pro-Series 6X3/4" 16R Rigid Rule |
Description
Pro-Series 6X3/4 In. 16R Rigid Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench (39CG50)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- EMPIRE LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (4006)
- BIG HORN 12-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19587)
- OEMTOOLS 24 Inch Straight Edge (25355)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- Pro-Series Rulers and Straight Edges