Shop All Rulers and Straight Edges
Pro-Series
6 X 1/2" 5R Flex Rule
Mfr # 4901-0140
Zoro # G2511496
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Steel
- Size 6" L x 1/2" W
- Graduations 32nds and 64ths, 10ths and 100ths
- Width (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # 4901-0140
- Zoro # G2511496
- UPC # 769053050935
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Size | 6" L x 1/2" W |
Width (In.) | 1/2" |
Details
Material | Steel |
Graduations | 32nds and 64ths, 10ths and 100ths |
Finish | Chrome |
Measurement Type | SAE |
Item | Pro-Series 6X1/2" 5R Flex Rule |
Description
Pro-Series 6X1/2 In. 5R Flex Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 24 Jimmy Bar (7167)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- GREY PNEUMATIC 1/2" Drive Flip Socket Set, 4 pcs (1504FW)
- IRWIN I-Beam Level, 36in, PK6 (1801092)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- IGAGING 24" Knife Straight Edge w/1/64" Scale - 36-024-KS (36-024-KS)
- KOMELON Tape Rule 1X25' Pro Mag (7125)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- Pro-Series Rulers and Straight Edges