Shop All Impact Bits
Pro-Series
5 Piece Combo Kit with Light - 3/8 inch Drill and 1/4 inch Impact Driver Set
Mfr # LITDDKIT20
Zoro # G309799633
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # LITDDKIT20
- Zoro # G309799633
- UPC # 27077087529
- Country of Origin China
- Category Impact Bits
Details
Item | Impact Driver Set |
Description
The Pro-Series 5 Piece Combo Kit with 3/8 inch Drill, 1/4 inch Impact Driver, LED Flashlisht and 20V Lithium Ion Rechargeable Battery and Charger Set provides the power need to complete a range of projects on the job site or around the house. This 5 piece cordless tool kit by Pro-Series includes one 3/8 inch drill, one 1/4 inch impact driver, one 20V lithium ion battery, one charging base and one LED cordless flashlight.Features shared by the Pro-Series 20 Volt Drill and Driver Set include a keyless chuck to make changing bits easy and a LED on the base to illuminate the work area. Compact, lightweight and ergonomic handles with belt clips and straps on the handle make these drill and driver easy to use.The variable two speed 3/8 inch Cordless Drill features a keyless chuck, 250 lbs of torque, a forward and reverse switch and 19 plus 1 torque settings. The variable speed 1/4 inch Cordless Impact Driver features variable speed, lock control and a max torque of 110Nm. A quick charge base can fully charge the Pro-Series 20 Volt Lithium Ion Battery in just an hour. The LED Flashlight is an adjustable work light with a head that swivels up and down 90 degrees to help illuminate the job.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- OSG HSS End Mill, 7/16in.dia., 1/2in.Cut L (4569808)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- FELO T15 Impact Bit 1" (07157 62947)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- VESSEL IMPACT BALL Torsion Bit SQ3x30, PK2 (IBSQ330P2)
- VESSEL NECK TORSION Power Bit PH2x150, PK10 (NTPH2150P10K)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- Pro-Series Screwdrivers and Nutdrivers