Shop All Impact Bits
Pro-Series
5 Piece Combo Kit with Fan - 3/8 inch Drill and 1/4 inch Impact Driver Set
Mfr # LIDDFKIT20
Zoro # G809799652
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # LIDDFKIT20
- Zoro # G809799652
- UPC # 27077087536
- Country of Origin China
- Category Impact Bits
Details
Item | Impact Driver Se |
Description
The Pro-Series 5 Piece Combo Kit with 3/8 inch Drill, 1/4 inch Impact Driver, 3-Speed Cordless Fan and 20V Lithium Ion Rechargeable Battery and Charger Set provides the power need to complete a range of projects on the job site or around the house. This 5 piece cordless tool kit by Pro-Series includes one 3/8 inch drill, one 1/4 inch impact driver, one 20V lithium ion battery, and one charging base and one cordless 3-speed fan.Features shared by the Pro-Series 20 Volt Drill and Driver Set include a keyless chuck to make changing bits easy and a LED on the base to illuminate the work area. Compact, lightweight and ergonomic handles with belt clips and straps on the handle make these drill and driver easy to use.The variable two speed 3/8 inch Cordless Drill features a keyless chuck, 250 lbs of torque, a forward and reverse switch and 19 plus 1 torque settings. The variable speed 1/4 inch Cordless Impact Driver features variable speed, lock control and a max torque of 110Nm. A quick charge base can fully charge the Pro-Series 20 Volt Lithium Ion Battery in just an hour. The Pro-Series 3-Speed Cordless Fan can be set up anywhere to keep the air moving and the area cooler. With a 3 speed fan head that swivels up and down, and a hook on the base to hang, the Li-ion battery-operated fan can move up to 270CFM of air on the highest setting.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- WRIGHT TOOL Phillips and Slotted ScrewDr 7 Pc Set (9463)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- WIHA Impact Power Bit Square #2-250 (76593)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM67P10K)
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- URREA Hand impact driver set of 8 Pieces (70999A)
- WIHA Impact Insert Bit Phillips #1-250 (76581)
- VERSADRIVE HMT ImpactaTap Long Series 1/4 x 20 UNC (308016-0010)
- Pro-Series Screwdrivers and Nutdrivers