Shop All Rulers and Straight Edges
Pro-Series
36 X 3/4" 4R Flex Rule
Mfr # 4901-0136
Zoro # G2511444
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Width (mm) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Series
- MFR # 4901-0136
- Zoro # G2511444
- UPC # 769053050911
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Width (mm) | 36" |
Details
Item | Pro-Series 36X3/4" 4R Flex Rule |
Description
Pro-Series 36X3/4 In. 4R Flex Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 1 in. RotaLoc Plus Annular Cutter (17824)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXD5)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- CRAFTSMAN Compact Magnetic Pickup Tool (CMMT98316)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- CRESCENT LUFKIN Rule Folding 4Ftx5/8In Wood (TT524N)
- STM 12 3R Graduated Flexible Scale (606013)
- CRESCENT LUFKIN Lufkin 656N 6 ft. Wood Folding Rule Oversize (5246095)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- STAEDTLER Architects Triangular Scale, Mars, ALM, 12", Silver (STD987M1831BK)
- Pro-Series Measuring and Layout Tools