Shop All Rulers and Straight Edges
Pro-Series
36 X 1-1/4" 4R Rigid Rule
Mfr # 4901-0206
Zoro # G2511329
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Material 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # 4901-0206
- Zoro # G2511329
- UPC # 769053051093
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Details
Material | 36" |
Item | Pro-Series 36X1-1/4" 4R Rigid Rule |
Description
Pro-Series 36X1-1/4 In. 4R Rigid Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2885801)
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- RIDGID Link (44265)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- ACME UNITED Westcott® Wood Ruler with Metal Edge, 12" Long, 1 Each (10375)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- STARRETT Steel Rule, End Graduations, 6 In, 4R Grad (C604RE-6)
- IGAGING Quality Blade Straight Edge, 900mm - 36-036-KS-M (36-036-KS-M)
- Pro-Series Rulers and Straight Edges