Shop All Rulers and Straight Edges
Pro-Series
36 X 1-1/4" 16R Rigid Rule
Mfr # 4901-0226
Zoro # G2511286
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # 4901-0226
- Zoro # G2511286
- UPC # 769053051185
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Size | 36" |
Details
Item | Pro-Series 36X1-1/4" 16R Rigid Rule |
Description
Pro-Series 36X1-1/4 In. 16R Rigid Rule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7008)
- STARRETT Bore Gage (S3089Z-131-6J)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- UNIVERSAL Ruler, Acrylic, Clear, 12" (UNV59022)
- IGAGING 36" Knife Straight Edge w/1/64" Scale - 36-036-KS (36-036-KS)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- SWANSON TOOL 72" Straight-Edge (Yellow) (AE144)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- Pro-Series Measuring and Layout Tools