Shop All Pet Bowls & Feeders
Pro Select
Proselect ZW880 09 Stainless Steel Bowl with Rubber Base 9oz
Mfr # ZW880 09
Zoro # G303777170
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZW880 09
- Zoro # G303777170
- UPC # 721343110880
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Our ProSelect Stainless Steel Bowls with Rubber Bases combine the durability and convenience of stainless steel dog bowls with non-skid rubber bottoms. ProSelect Stainless Steel Bowls with Rubber Bases are available in 9, 16, 30, 52, and 88 ounce sizes.
- Won't slip, slide, or damage floors while dogs eat
- Easy to clean bowls are dishwasher-safe
- Built to resist scratches, rust, and denting
- Material: Stainless steel; Non-skid rubber bases
- Size - 4 1/2 W x 1 1/2 D in.
- Capacity - 9 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Rod Holder Cap & Gasket Kit (0481DP0BLK)
- JACKSON PROFESSIONAL TOOLS 3/4 X 50' Pro-flow HD Professional Garden Hose (4003900)
- CORE TARPS 30 ft x 30 ft Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-30X30)
- AHC FOOT PAD FITTING 1.5"" (7402258)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- ON TIME FEEDERS On Time Feeders 71536 Lifetime Feeder with 225 lb Hanger (71536)
- A&E CAGE A&E Cage AE1529 20 oz Screw; Stainless Steel Coop Cup (AE1529)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- REINCARNATION 16 oz. Anti Ant Stainless Steel Non Skid Pet Bowl (RE78264)
- Pro Select Pet Bowls & Feeders