Proselect ZW726 20 Solar Canopy 12 x 20 Ft
Mfr # ZW726 20
Zoro # G704023227
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZW726 20
- Zoro # G704023227
- UPC # 721343726203
- Country of Origin China
- Category Pet Grooming & Health
Description
Prevent overexposure to sun and heat while allowing pets to enjoy fresh air outdoors. Our ProSelect Solar Canopy helps shade pets from the harmful effects of excessive heat caused by the sun’s rays.These remarkably innovative, incredibly lightweight canopies are made of a highly reflective material that blocks intense sunlight.
Black nylon edging features grommets for easy attachment to wire exercise pens, kennels, crates, RV canopies, trees, and more. The ProSelect Solar Canopy is attractively packaged for resale in a plastic bag with handles.
- Special weave allows air to circulate to ensure proper ventilation
- Keeps pets cool and comfortable
- Size: 12 x 20 Ft.
- Grommets are 11 in. apart, 3/4 in. diameter, and there is a 1/2 in. opening inside the grommets.
- Blocks 70 to 80 percent of ultraviolet rays.
- Available in Silver.
Rinse with hose and air dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB SmartLink Master Platform (45-0473)
- KOHLER Recoil Starter (17 165 12-S)
- ROBLINE Waxed Tackle Yarn - 0.8mm x 40M - Red (TYN-08RSP)
- DB ELECTRICAL Grill For Ford Holland Tractor - C9NN8A163AG (1111-5004)
- PETEDGE Ikaria Retreat Conditioners (ZX3151 91 06)
- PET SILK Pet Silk PS1600 Mediterranean Pomegranate Clarifying & Detoxifying Shampoo (PS1600)
- CAITEC CHASE N CHOMP Field Disc (60060)
- COASTAL PET Safari Cat Massage Brush (2386)
- SUPERTHRIVE 23 oz Liquid Fertilizer (SU396104)
- OPTIXCARE Eye EMS, Extracellular Matrix Substitute, 5PK (113629)
- SKOUTS HONOR Dog Pet Stain and Odor Remover 1 gal (SH16SO128)
- Pro Select Pet Grooming & Health