Shop All Buckets & Mop Pails
Pro Select
Proselect ZW144 09 Heavy Duty Stainless Pail 288oz
Mfr # ZW144 09
Zoro # G803963172
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZW144 09
- Zoro # G803963172
- UPC # 721343144090
- Country of Origin China
- Category Buckets & Mop Pails
Description
Heavy-gauge, ProSelect Heavy Duty Stainless Steel Pails are ideal for kennels because they will not crack, rust, or break.
- Contour handles feature a snag-free design for added safety
- Perfect for cleanup projects, distributing feed, or merchandising pet treats
- Material - 3.5 Stainless-Steel (14% Chrome/4% Nickel)
- Size - 9.75 in. W
- Capacity - 288 oz.
- Gauge - 0.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Bench Brush- Soft, White (45875)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- SPIC AND SPAN Extra Strength Sun Fresh Scent All Purpose Cleaner Powder 27 oz (85699636891)
- PRIME-LINE Wire Brush 4-in-1 Combo 1/2 in. and 3/4 in. Single Pack (RP77265)
- PRO SELECT Proselect ZW144 01 Heavy Duty Stainless Pail 32oz (ZW144 01)
- PARTNERS BRAND Pail, Metal, Closed Head, Black, Metal (HAZ1077)
- MASTER RANCHER Master Rancher MR70QP-TUB-BLK 70 Quart Black Muck Tub (175927)
- ZORO SELECT 1 1/4 gal Round Mop Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel (2MPE4)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- MILLER MFG CO Miller Mfg Co Inc Hook Over Feed Pail- Blue 8 Quart - CPHBLUE (464350)
- MILLER MFG Duraflex Pail 8 Qt. LIMEGREEN (1126-LG)
- Pro Select Buckets & Mop Pails