Shop All Buckets & Mop Pails
Pro Select
Proselect ZW144 06 Heavy Duty Stainless Pail 192oz
Mfr # ZW144 06
Zoro # G203963178
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZW144 06
- Zoro # G203963178
- UPC # 721343144069
- Country of Origin China
- Category Buckets & Mop Pails
Description
Heavy-gauge, ProSelect Heavy Duty Stainless Steel Pails are ideal for kennels because they will not crack, rust, or break. ProSelect Heavy Duty Stainless Steel Pails are available in 1, 2, 4, 6, 9, and 13 Quart sizes
- Contour handles feature a snag-free design for added safety
- Perfect for cleanup projects, distributing feed, or merchandising pet treats
- Material: 14/4 Stainless-Steel (14% Chrome/4% Nickel)
- Item Weight - 192 oz.
- Size: 6 qt = 8.75 in. Width
- Capacity: 6 Quart - 192oz/24 cups/5.6L
- Gauge: 6 Quart - 0.7 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- ZORO SELECT New Cotton Shop Towels 14" x 14", Red, 100 Sheets/pack (21825)
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- PRO SELECT Proselect ZW144 01 Heavy Duty Stainless Pail 32oz (ZW144 01)
- PERFECT CLEAN Bucket Small Wiper Blue (CTA125-B)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- VESTIL Galvanized Steel Bucket BKT-GAL-500 5 Gallon Capacity (BKT-GAL-500)
- MILLER Miller Plastic Pail Blue 8 Quart - P8BLUEA (464311)
- Pro Select Buckets & Mop Pails