Shop All Pet Bowls & Feeders
Pro Select
Proselect ZW144 04 Heavy Duty Stainless Pail 128oz
Mfr # ZW144 04
Zoro # G103787621
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZW144 04
- Zoro # G103787621
- UPC # 721343144045
- Country of Origin China
- Category Pet Bowls & Feeders
Description
These ProSelect Heavy Duty Stainless Steel Pails feature contour handles, making them ideal for kennels and farms. Heavy-gauge, ProSelect Heavy Duty Stainless Steel Pails are ideal for kennels because they will not crack, rust, or break.
- Contour handles feature a snag-free design for added safety.
- Perfect for cleanup projects, distributing feed, or merchandising pet treats.
- Material - 14/4 Stainless-Steel (14% Chrome/4% Nickel).
- Size - 4 qt = 8 in. Width.
- Item Weight - 128 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rotating Screen (494439)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP7.5)
- XPOSE SAFETY 24 ft x 36 ft Tarp, Blue, Polyethylene (BT-2436-X)
- GUARDIAN SURVIVAL GEAR Guardian Gear Tri-Fold Vehicle Pet Ramp - ZW9873 17 (ZW9873 17)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- FORTEX FORTIFLEX Feeder Pan, 3 gal Volume, Rubber (CR350)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 475 8 in. Crunchzilla Eco Friendly Water Bottle (475)
- BERGAN Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4" (88078)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- BELLA BOWL Loving Pets Bella Espresso Bones and Paw Print Stainless Steel 9 cups Treat Canister For Dog (7481)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- Pro Select Pet Bowls & Feeders