Pro Select

Proselect ZW142 08 X-Super Heavy Dish No-Tip Mirror Finish 8oz


product price: $22.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The wide, rubber-edged, non-skid base on these ProSelect X-Super Heavy Non-Tip Bowls are designed to prevent movement and spillage during feeding.

  • Extra heavy-duty stainless-steel construction
  • Won’t rust or scratch
  • Material : 14/4 Stainless-Steel (14% Chrome/4% Nickel); Rubber base.
  • Capacity : 8 oz.
  • Gauge : 0.6mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.