Shop All Buckets & Mop Pails
Pro Select
Proselect ZT644 02 Stainless Steel Flat Sided Pail 64oz
Mfr # ZT644 02
Zoro # G503963175
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZT644 02
- Zoro # G503963175
- UPC # 721343644026
- Country of Origin China
- Category Buckets & Mop Pails
Description
The unique ProSelect Flat Sided Stainless Steel Pails are designed for hanging without tipping over and spilling contents.
Features- Durable, heavy-duty stainless-steel will not rust, chip or crack and is easy to clean.
- New, improved contour handles feature a snag-free design for added safety.
- Available in 1, 2, 4, 6, and 9 Quart sizes.
- Two-pack of aluminum spring clamps and straps that can be used to hold pails securely to cages and crates is available and sold separately.
- Each pack includes four clamps and two straps in assorted colors.
- Material - 14/4 Stainless-Steel (14% Chrome/4% Nickel).
- Size - 2 qt pail = 6 in.
- Capacity - 64 oz/8 cups/1.9 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- UNGER Replacement Blade, 1-1/2 In. L, PK100 (SRB10)
- TIDE Laundry Detergent, 143 oz Box, Powder, Tide Original, 2 PK (85006)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- PRO SELECT Proselect ZW144 01 Heavy Duty Stainless Pail 32oz (ZW144 01)
- PRO SELECT Proselect ZT644 04 Stainless Steel Flat Sided Pail 128oz (ZT644 04)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-325)
- ZORO SELECT 3 1/2 gal Round Mop Bucket, 11 in H, 11 13/64 in Dia, Silver, Galvanized Steel (2MPE8)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- Pro Select Floor Mops, Buckets & Wringers