Shop All Pet Bowls & Feeders
Pro Select
Proselect ZA8745 01 Heavyweight Cat Plate
Mfr # ZA8745 01
Zoro # G403750806
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZA8745 01
- Zoro # G403750806
- UPC # 874538002986
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Premium cat plate is specially designed to avoid Whisker Fatigue. Silicon bonded base for secure no-slip feeding. Beautifully polished and dishwasher-safe.
Features- Premium Cat Plate specially designed to avoid Whisker Fatigue
- Silicon bonded base for no-slip secure feeding
- Polished, dishwasher-safe heavyweight plate
- Length: 6.89 in.
- Width: 4.3 in.
- Height: 1.5 in.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- APACHE 1" Hose Barb x Male 3/4" GHT Fitting (44025001)
- A.R. NORTH AMERICA Pump Saver (PW64511)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- REINCARNATION 32 oz. Color Splash Stainless Steel Double Diner - Red (RE499686)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- ON TIME FEEDERS 20 gal Shakedown Feeder, Black - Extra Large (ON391340)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- MILLER MFG 50 Pint Blue Cage Cups (ACU1BLUE)
- Pro Select Pet Bowls & Feeders