Shop All Pet Bowls & Feeders
Pro Select
Proselect ZA8453 12 12 oz Heavyweight Shallow Dog Dish
Mfr # ZA8453 12
Zoro # G403777889
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZA8453 12
- Zoro # G403777889
- UPC # 874538002092
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Heavyweight, solid, premium dishwasher-safe stainless steel dishes designed specially for short-nosed breeds and puppies. Eliminates strain and pressure against throat. Bonded non-skid rubber bottom prevents sliding. Resists bacteria, stains, rust and breakage.
Features- Designed specially for short nosed breeds
- Bonded non-skid rubber bottom prevents sliding
- Heavy-Gauge Stainless Steel is dishwasher safe
- Highest blends of chromium for strength & nickel for durability & finish
- Inside high-gloss finish is easy to clean & absorbs odors
- Exterior matte finish resists scratches
- Capacity: 12 oz
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE PVC Hose with Bend Protector, 20 ft., PVC (FZRAAV)
- HARDWARE ESSENTIALS STRAP GATE HINGE 14 IN ZINC PLATED (851919)
- KOCHEK Hose-End Nozzles (NZ016)
- BRIGGS & STRATTON Fuel Filter (844545)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- ON TIME FEEDERS On Time Feeders 49000 Tomahawk VL Feeder Only (49000)
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- LIXIT Quick Lock Flip Top Water Bottle with Valve 1 Bottle (LI392105)
- SERENELIFE Automatic Pet Feeder (SLAPF30)
- PET STORE PROS Pet Store Pros RDB18M Seesaw Double Diner M- 2 Qt. (RDB18M)
- TARHONG Canyon Clay Saucer - Indigo Set of 2 (TCT3052CSCI)
- Pro Select Pet Bowls & Feeders