Shop All Pet Bowls & Feeders
Pro Select
Proselect ZA8453 08 8 oz Heavyweight Shallow Dog Dish
Mfr # ZA8453 08
Zoro # G503777864
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Select
- MFR # ZA8453 08
- Zoro # G503777864
- UPC # 874538002085
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Heavyweight, solid, premium dishwasher-safe stainless steel dishes designed specially for short-nosed breeds and puppies. Eliminates strain and pressure against throat. Bonded non-skid rubber bottom prevents sliding. Resists bacteria, stains, rust and breakage.
Features- Designed specially for short nosed breeds
- Bonded non-skid rubber bottom prevents sliding
- Heavy-Gauge Stainless Steel is dishwasher safe
- Highest blends of chromium for strength & nickel for durability & finish
- Inside high-gloss finish is easy to clean & absorbs odors
- Exterior matte finish resists scratches
- Capacity: 8 oz
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- LOGO BRANDS MI State 9 x 9 Side Panel (172-48)
- FIMCO Worm Driven Hose Clamp, SS, 1-1/4"-1/2" (5224052IM)
- DUKE Traps Heavy Duty Cage Trap (1100)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- KANE MFG CO. Kane Big Bin Dog Food Dispenser Black (BBD-2)
- A&E CAGE A&E Cage AE1529 20 oz Screw; Stainless Steel Coop Cup (AE1529)
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- SERENELIFE Automatic Pet Feeder (SLAPF30)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- HARRIS FARMS Harris Farms 211008 4 gal Cup-A-Water Flock Drinker (211008)
- Pro Select Pet Bowls & Feeders