Shop All Caulks & Sealants
This Product is Discontinued
Pro Seal
RTV Silicone Sealant, 8.0 oz, Power Can, Clear, Acetoxy Silicone Base (Discontinued)
Mfr # 80730
Zoro # G0749870
This Product is Discontinued
Key Features
- Adhesive Grouping Adhesive Sealant
- Color Clear
- Sealant Base Silicone
- Application Bonding, Caulking, Sealing, Waterproofing
- Flash Point 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Seal
- MFR # 80730
- Zoro # G0749870
- UPC # 050291807307
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 8.0 oz |
Details
Item | RTV Silicone Sealant |
Adhesive Grouping | Adhesive Sealant |
Color | Clear |
Sealant Base | Silicone |
Application | Bonding, Caulking, Sealing, Waterproofing |
Flash Point | 212 Degrees F |
Specific Gravity | 1.04 |
Application Temp. Range | -40 Degrees to 180 Degrees F |
Sealant Properties | Flexible, Indoor, Outdoor, Waterproof |
Includes | Nozzle |
For Use On | Metal, Glass, Leather, Vinyl, Rubber, Fabric, Polished Wood |
Full Cure | 1 day |
Dry Time | 24 hr |
Sealant Container | Power Can |
VOC | 31 g/L |
Performance Temp. Range | -75 Degrees to 500 Degrees F |
Begins to Harden | 20 min |
Description
RTV Silicone Sealant, Sealant Properties Flexible, Indoor, Outdoor, Waterproof, Flash Point 212 Degrees F, Sealant Base Silicone, Specific Gravity 1.04
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.