Shop All Gasket Makers
Pro Seal
Oil-Resistant RTV Silicone Sealant, 3 oz, Black, Temp Range -75 to 500 Degrees F
Mfr # 80046
Zoro # G2523796
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replaces Gaskets, Seals and Dressings, Sensor Safe
- Color Black
- Size 3 oz
- Substrates Metal
- Temp. Range -75 to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Seal
- MFR # 80046
- Zoro # G2523796
- UPC # 050291800469
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Maximum Gap Fill Size | 0.25 in |
Container Size Range | 5 oz and Under |
Container Size and Type | 3 oz Tube |
Description
RTV Gasket Maker, Color Black, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series RTV Instant Gasket, Working Time 10 min, Product Form Paste, For Fluid Type Water, For Material Type Metal, Resistance Properties Oil Resistant, Sensor Safe, Water Resistant, Chemical Base Acetoxy Silicone, Flash Point 100 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, Clear, Heavy Bodied, 32 oz. (31008)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F (80726)
- PRO SEAL Gasket Maker RTV Silicone Sealant, 1 oz, Black, Temp Range -75 to 500 Degrees F (80044)
- PRO SEAL Sensor-Safe RTV Silicone Sealant, 3 oz, Blue, Temp Range -75 to 500 Degrees F (80006)
- PRO SEAL Oil-Resistant RTV Silicone Sealant, 11.1 oz, Black, Temp Range -75 to 500 Degrees F (80047)
- PRO SEAL RTV Silicone Gasket Maker, Low Volatile Hi-Temp, 11.1 oz, Cartridge, Red (80728)
- PERMATEX Anaerobic Anaerobic Gasket Maker, 50 mL, Red, Temp Range -65 to 300 Degrees F (51813)
- Pro Seal Gasket Sealants & Makers