Pro Seal

Oil Resistant Gasket Maker, 3 oz, Black, Temp Range -65 Degrees to 500 Degrees F (Discontinued)


This Product is Discontinued
Shop for all Gasket Sealants

Key Features

  • Application Bonding, Gasketing, Sealing
  • Color Black
  • Size 3 oz
  • Substrates Ceramic, Glass, Metal, Plastic, Wood
  • Temp. Range -65 Degrees to 500 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3 oz
Container Size 3 oz
Container Size Range 5 oz and Under
Container Size and Type 3 oz

Description

RTV Gasket Maker, Color Black, Container Size 3 oz, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -40 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Ceramic, Glass, Metal, Plastic, Wood, Resistance Properties Oil Resistant, VOC Content 35 g/L, Chemical Base Oxime Silicone, Expansion Ratio None, Features Low Odor, Hardness Shore A30, Includes Nozzle, Maximum Application Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products