Pro Seal

Oil Resistant Gasket Maker, 11.1 oz, Black, Temp Range -65 Degrees to 500 Degrees F (Discontinued)


This Product is Discontinued
Shop for all Gasket Sealants

Key Features

  • Application Bonding, Gasketing, Sealing
  • Color Black
  • Size 11.1 oz
  • Substrates Ceramic, Glass, Metal, Plastic, Wood
  • Temp. Range -65 Degrees to 500 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 11.1 oz
Container Size 11.1 oz
Container Size and Type 11.1 oz
Container Size Range Over 10 oz

Description

Gasket Maker, Color Black, Container Size 11.1 oz, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -40 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Ceramic, Glass, Metal, Plastic, Wood, Resistance Properties Oil Resistant, VOC Content 35 g/L, Chemical Base Oxime Silicone, Expansion Ratio None, Features Low Odor, Hardness Shore A30, Maximum Application Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.