Pro Seal

Gasket Maker RTV Silicone Sealant, 3 oz, Gray, Temp Range -75 to 500 Degrees F (Discontinued)


This Product is Discontinued
Shop for all Gasket Sealants

Key Features

  • Application Gasketing, Sealing and Bonding
  • Color Gray
  • Size 3 oz
  • Substrates Ceramic, Glass, Metal, Plastic, Wood
  • Temp. Range -75 to 500 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3 oz
Container Size 3 oz
Container Size Range 5 oz and Under
Container Size and Type 3 oz Tube

Description

RTV Silicone Sealant, Color Gray, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Working Time 10 min, Product Form Paste, For Fluid Type Water, For Material Type Ceramic, Glass, Metal, Plastic, Wood, Resistance Properties Oil Resistant, Water Resistant, Chemical Base Acetoxy Silicone, Expansion Ratio None, Flash Point 100 Degrees C, Hardness Shore A27 to A30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products