Shop All Gasket Sealants
Pro Seal
Gasket Maker RTV Silicone Sealant, 1 oz., Red, Temp Range -75 to 650 Degrees F
Mfr # 80724
Zoro # G7718229
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Gasketing, Sealing and Bonding
- Color Red
- Size 1 oz
- Substrates Metal, Plastic, Wood, Ceramic, Glass
- Temp. Range -75 to 650 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Seal
- MFR # 80724
- Zoro # G7718229
- UPC # 050291807246
- Country of Origin Unknown
- Category Gasket Sealants
Dimensions
Size | 1 oz |
Details
Application | Gasketing, Sealing and Bonding |
Color | Red |
Substrates | Metal, Plastic, Wood, Ceramic, Glass |
Temp. Range | -75 to 650 Degrees F |
For Use On | Exhaust Manifolds, Timing Chain Covers And Most, Hi-Temp Applications |
Sealant Base | Silicone |
Sealant Container | Tube |
Item | RTV Silicone Sealant |
Type | Gasket Maker |
Full Cure | 24 hr |
Begins to Harden | 10 to 20 min |
Flash Point | 212 Degrees F |
Expansion Ratio | + |
Specific Gravity | 1.01 |
Characteristics | Replaces Most Pre-Cut Gaskets and Coats Preformed Gaskets for A Reliable Seal On Exhaust Manifolds, Timing Chain Covers and Most Other High Temperature Applications. This Low Volatile Formula will Not Foul Oxygen Sensors and Resists Oil, Transmission Fluid, Water and Antifreeze. Cures to A Flexible Silicone Rubber, Resists Cracking and Shrinking. |
Viscosity | paste |
Includes | Nozzle |
Working Time | 20 min |
Brand & Series | PRO SEAL |
Working Time Range | 6 min to 30 min |
Color Family | Red |
Description
RTV Silicone Sealant, Color Red, Working Time 20 min, Expansion Ratio +, Flash Point 212 Degrees F, Includes Nozzle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, White (510)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- E-Z PATCH E-Z Patch EZP-1763 3 lbs SGM Diamond Brite Series Blue Quartz Plaster (EZP-1763)
- PRO SEAL Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F (80066)
- PRO SEAL Waterproof RTV Silicone Sealant, 11.1 oz, Clear, Temp Range -75 to 500 Degrees F (80067)
- PRO SEAL Sealant RTV Silicone Sealant, 1 oz, Clear, Temp Range -75 to 500 Degrees F (80065)
- PERMTX-LOCKT Motoseal 1 Ultimate Gasket Maker Grey (P13-29132)
- LOCTITE Rtv Black Silicone Adhesive/Sealant, 491979 (491979)
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 85 g, Blue, Temp Range -58 to 662 Degrees F (HUBA01)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F (99730)
- Pro Seal Gasket Sealants