Shop All Gasket Makers
Pro Seal
Gasket Maker RTV Silicone Sealant, 1 oz, Black, Temp Range -75 to 500 Degrees F
Mfr # 80044
Zoro # G7718159
original price:
$4.65
9% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gasketing, Sealing and Bonding
- Color Black
- Size 1 oz
- Substrates Ceramic, Glass, Metal, Plastic, Wood
- Temp. Range -75 to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Seal
- MFR # 80044
- Zoro # G7718159
- UPC # 050291800445
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Container Size and Type | 1 oz Tube |
Maximum Gap Fill Size | 0.25 in |
Container Size Range | 5 oz and Under |
Description
RTV Gasket Maker, Color Black, Container Size 1 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series RTV Instant Gasket, Working Time 10 min, Product Form Paste, For Fluid Type Water, For Material Type Ceramic, Glass, Metal, Plastic, Wood, Resistance Properties Oil Resistant, Sensor Safe, Water Resistant, Chemical Base Acetoxy Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Ac20 Blu 48Mmx54.8M Ipg, Pk24 (20C-BL 2)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- CLEAN ALL 511931 Caulk Gun, 18-1, 0.25 gal, Zinc Alloy (CL3669488)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- PRO SEAL Oil-Resistant RTV Silicone Gasket Maker, 8 oz, Black, Temp Range -75 to 500 Degrees F (80049)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- PRO SEAL Sensor-Safe RTV Silicone Sealant, 3 oz, Blue, Temp Range -75 to 500 Degrees F (80006)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F (80726)
- PRO SEAL Oil-Resistant RTV Silicone Sealant, 11.1 oz, Black, Temp Range -75 to 500 Degrees F (80047)
- PRO SEAL Oil-Resistant RTV Silicone Sealant, 3 oz, Black, Temp Range -75 to 500 Degrees F (80046)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -75 to 450 Degrees F (27104)
- Pro Seal Gasket Sealants & Makers