Shop All Lab Mixing Accessories
Pro Scientific
Micro-Homogenizing Package, Premium
Mfr # PK-01200P
Zoro # G8153205
Free Shipping & Returns
$3,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Speed Range 5,000 to 35,000 rpm
- Voltage 120V AC
- Volume Range - Homogenizers 0.03 mL to 10 mL
- Includes 5 mm x 75 mm Probe, 7 mm x 95 mm Saw-Tooth Probe, Pro200 Stand Assembly, Protective Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Scientific
- MFR # PK-01200P
- Zoro # G8153205
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 3 in |
Overall Height | 7 3/4 in |
Overall Width | 2 1/8 in |
Height | 7.875" |
Diameter | 5 mm, 7 mm |
Overall Depth | 2 in |
Depth | 1.98" |
Width | 2.15" |
Overall Diameter | 1/4 in |
Description
Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 10 mL, Speed Range 5,000 to 35,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 3 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 3/4 in, Overall Width 2 1/8 in, Diameter 5 mm, 7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FILTRATION APPARATUS, 47mm STAINLESS STEEL, 40/35. (F10401LA)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Large U Stand Assembly, 1/2in. Size (80-25100)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- PRO SCIENTIFIC 5mmx75mm Flat Bottom Generator Probe (02-05075)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- Pro Scientific Lab Mixing & Blending