Shop All Lab Mixing Accessories
Pro Scientific
Homogenizing Package Standard Universal
Mfr # PK-02200UHS
Zoro # G8027485
product price: $2,640.99
/ea
Free Shipping & Returns
$2,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Speed Range 5,000 to 35,000 rpm
- Voltage 220V AC
- Diameter 7 mm, 10 mm
- Noise Level 68dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # PK-02200UHS
- Zoro # G8027485
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Diameter | 7 mm, 10 mm |
Overall Width | 2 1/8 in |
Depth | 1.98" |
Width | 2.15" |
Overall Depth | 2 in |
Height | 7.875" |
Overall Height | 7 7/8 in |
Shaft Length | 3 in, 4 1/2 in |
Overall Diameter | 1/4 in, 3/8 in |
Description
Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 50 mL, Speed Range 5,000 to 35,000 rpm, Voltage 220V AC, Plug Style - Lab Equipment European, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 3 in, 4 1/2 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 7/8 in, Overall Width 2 1/8 in, Diameter 7 mm, 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- WHATMAN Grade 2555 1/2 Qualitative Filter, PK100 (10313953)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- Pro Scientific Lab Mixing & Blending