Shop All Lab Mixing Accessories
Pro Scientific
Homogenizing Package, Prem. Multi-Gen 7XL
Mfr # PK-02200PMGXL
Zoro # G8087685
product price: $2,754.99
/ea
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Speed Range 5,000 to 35,000 rpm
- Voltage 120V AC
- Type - Homogenizer Modular
- Speed 5000 to 35,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # PK-02200PMGXL
- Zoro # G8087685
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Height | 7.875" |
Width | 2.15" |
Overall Height | 7 7/8 in |
Overall Depth | 2 in |
Overall Width | 2 1/8 in |
Shaft Length | 4 1/2 in |
Diameter | 7 mm |
Depth | 1.98" |
Overall Diameter | 1/4 in |
Description
Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 50 mL, Speed Range 5,000 to 35,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment European, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 4 1/2 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 7/8 in, Overall Width 2 1/8 in, Diameter 7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- CAFRAMO Turbine Propellor Blade (A551)
- Pro Scientific Lab Mixing & Blending