Shop All Lab Mixing Accessories
Pro Scientific
Homogenizing Package, Deluxe Universal
Mfr # PK-01200UHD
Zoro # G8173742
product price: $3,021.99
/ea
Free Shipping & Returns
$3,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Speed Range 5,000 to 35,000 rpm
- Voltage 120V AC
- Overall Width 2 1/8 in
- Volume Range 0.03mL to 50mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # PK-01200UHD
- Zoro # G8173742
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Height | 7.875" |
Diameter | 7 mm, 10 mm |
Depth | 1.98" |
Width | 2.15" |
Shaft Length | 3 in, 4 1/2 in |
Overall Height | 7 3/4 in |
Overall Diameter | 1/4 in, 3/8 in |
Description
Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 50 mL, Speed Range 5,000 to 35,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 3 in, 4 1/2 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 3/4 in, Overall Width 2 1/8 in, Diameter 7 mm, 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC 5mmx75mm Flat Bottom Generator Probe (02-05075)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- PRO SCIENTIFIC Large U Stand Assembly, 1/2in. Size (80-25100)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- Pro Scientific Lab Mixing Accessories