Shop All Lab Mixing Accessories
Pro Scientific
Generator Probes, Multi-Gen, PK12
Mfr # 02-070MG7XL-12
Zoro # G8201182
product price: $1,617.99
/pk 12, $134.83/ea
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Length 4 1/2 in
- Diameter 7mm
- Overall Length 4 1/2 in
- Accessory Type Generator Probes, Multi-Gen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # 02-070MG7XL-12
- Zoro # G8201182
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 4 1/2 in |
Diameter | 7mm |
Overall Length | 4 1/2 in |
Shaft Diameter | 1/4 in |
Details
Material | Stainless Steel |
Item | Generator Probe |
Accessory Type | Generator Probes, Multi-Gen |
Product Type | Generator Probe |
Volume - Maximum | 50 mL |
Volume - Minimum | 1 mL |
Shaft Material | Stainless Steel |
Description
Generator Probes, Multi-Gen, Volume Range 0.03mL to 50mLMaterial Stainless SteelDiameter 7mm, Noise Level 68dB, Shaft Length 115mmPackage Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- AMSCOPE Articulating Arm with Base Plate for Stereo Microscopes (ASB)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- BRANSON Spanner Wrench (201-118-033)
- Pro Scientific Lab Mixing & Blending