Shop All Lab Mixing Accessories
Pro Scientific
7mmx95mm Saw Tooth Generator Probe
Mfr # 02-07095
Zoro # G8384406
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Shaft Length 3 3/4 in
- Includes Generator Probe Cleaning Brush
- Overall Length 3 3/4 in
- Accessory Type 7mm X 95mm Saw Tooth Generator Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # 02-07095
- Zoro # G8384406
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Shaft Diameter | 1/4 in |
Details
Material | 316 Stainless Steel |
Item | Saw Tooth Generator Probe |
Includes | Generator Probe Cleaning Brush |
Accessory Type | 7mm X 95mm Saw Tooth Generator Probe |
Volume - Maximum | 10 mL |
Volume - Minimum | 1.5 mL |
Product Type | Saw-Tooth Generator Probe |
Shaft Material | Stainless Steel |
Description
7mm X 95mm Saw Tooth Generator Probe, Material 316 Stainless Steel, Diameter 7mm, Shaft Length 95mm, Includes generator probe cleaning brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC Large U Stand Assembly, 1/2in. Size (80-25100)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- Pro Scientific Lab Mixing Accessories