Shop All Lab Mixing Accessories
Pro Scientific
30mmx200mm Open Slotted Generator Probe
Mfr # 02-30200
Zoro # G4787194
product price: $2,282.99
/ea
Free Shipping & Returns
$2,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Diameter 30mm
- Includes Generator Probe Cleaning Brush
- Shaft Length 7 7/8 in
- Overall Length 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # 02-30200
- Zoro # G4787194
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Diameter | 30mm |
Shaft Length | 7 7/8 in |
Overall Length | 7 7/8 in |
Shaft Diameter | 1 1/4 in |
Details
Item | Open Slotted Generator Probe |
Material | 316 Stainless Steel |
Includes | Generator Probe Cleaning Brush |
Accessory Type | 30mm X 200mm Open Slotted Generator Probe |
Volume - Maximum | 3.5 L |
Product Type | Open-Slotted Generator Probe |
Volume - Minimum | 500 mL |
Shaft Material | Stainless Steel |
Description
30mm X 200mm Open Slotted Generator Probe, Material 316 Stainless Steel, Diameter 30mm, Shaft Length 200mm, Includes generator probe cleaning brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- YSI Single Sensor Cable, 1 Meter (20-1)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- Pro Scientific Lab Mixing Accessories