Shop All Lab Mixers & Blenders
Pro Scientific
16 X 20 Large Table
Mfr # 517200-00
Zoro # G8255493
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material Neoprene Mat, Steel
- Overall Length 20 in
- Overall Width 16 in
- AccessoryType 16" X 20" Large Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # 517200-00
- Zoro # G8255493
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 20 in |
Overall Width | 16 in |
Details
Item | Table |
Material | Neoprene Mat, Steel |
AccessoryType | 16" X 20" Large Table |
Product Type | Large Table Accessory |
Hold Capacity | 16 x 20 in |
Description
16 In. X 20 In. Large Table, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- ADVANTECH 8 Test Sieve Shaker, 110 VAC, 60 Hz (MeinII)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 1000mL, PK6 (5YHA8)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- Pro Scientific Lab Mixing & Blending