Shop All Lab Mixers & Blenders
Pro Scientific
12 X 14 Dual Stacking Table
Mfr # 517100-00
Zoro # G7943092
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Includes 12 X 14 in Table, 5 in Stand-Offs
- Material Neoprene Mat, Steel
- Overall Width 12 in
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # 517100-00
- Zoro # G7943092
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 12 in |
Overall Length | 14 in |
Details
Item | Dual Stacking Table |
Includes | 12 X 14 in Table, 5 in Stand-Offs |
Material | Neoprene Mat, Steel |
AccessoryType | 12" X 14" Dual Stacking Table |
Product Type | Stacking Table Accessory |
Hold Capacity | 12 x14 in Stacked |
Description
12 In. X 14 In. Dual Stacking Table, Includes with four 5 In. standoffs for dual stacking ability, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Do Membrane Kit (DO603)
- GOJO Foam Handwash, f/LTX-12, Antibacterial Plum, 1200mL, PE, PK 2 (GOJ191202)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- Pro Scientific Lab Mixing & Blending