Shop All Lab Mixing Accessories
Pro Scientific
10mmx115mm Saw Tooth Generator Probe
Mfr # 02-10115
Zoro # G4787167
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Shaft Length 4 1/2 in
- Diameter 10mm
- Includes Generator Probe Cleaning Brush
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Scientific
- MFR # 02-10115
- Zoro # G4787167
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 4 1/2 in |
Diameter | 10mm |
Overall Length | 4 1/2 in |
Shaft Diameter | 3/8 in |
Details
Item | Saw Tooth Generator Probe |
Material | 316 Stainless Steel |
Includes | Generator Probe Cleaning Brush |
Accessory Type | 10mm X 115mm Saw Tooth Generator Probe |
Volume - Minimum | 5 mL |
Product Type | Saw-Tooth Generator Probe |
Volume - Maximum | 50 mL |
Shaft Material | Stainless Steel |
Description
10mm X 115mm Saw Tooth Generator Probe, Material 316 Stainless Steel, Diameter 10mm, Shaft Length 115mm, Includes generator probe cleaning brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- ACTIVE EYE Microscope, 60x-100x (AEM60100)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- Pro Scientific Lab Mixing & Blending