Shop All Pump Parts
This Product is Discontinued
Pro Products
Pump House, Glass Filled Nylon (Discontinued)
Mfr # 5NAL8
Zoro # G1362794
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material of Construction Glass Filled Nylon
- Type Above Ground
- Fits Most Above Ground Pumps
- Height (In.) 15 1/2 in
- Width (In.) 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Products
- MFR # 5NAL8
- Zoro # G1362794
- Country of Origin United States
- Category Pump Parts
Dimensions
Height (In.) | 15 1/2 in |
Width (In.) | 18 1/2 in |
Manufacturers Warranty Length | Lifetime |
Length (In.) | 22 in |
Manufacturer Warranty Length | Limited Lifetime |
Details
Item | Pump Cover |
Material of Construction | Glass Filled Nylon |
Type | Above Ground |
Fits | Most Above Ground Pumps |
Weight (Lbs.) | 6.8 lb |
Features | Cut-Out Template for Discharge Line |
Product Type | Pump House |
Cover Type | Above Ground |
Cover Material | Glass Filled Nylon |
Description
Pump Cover, Cover Type Above Ground, Cover Material Glass Filled Nylon, Overall Length 22 in, Overall Width 18.5 in, Overall Height 15.5 in, Color Black, Features Cut-Out Template for Discharge Line, Manufacturer Warranty Length Limited Lifetime, Weight 6.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.