Shop All Drip Irrigation Accessories
Pro Products
Irrigation Feeder, 30 gal., Blue, Tank
Mfr # 2650
Zoro # G2601046
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 30 gal
- Fragrance Unscented
- Container Type Tank
- For Use On Conjunction with Siphoning or Injection Applications of Rid-O -Rust Preventers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Products
- MFR # 2650
- Zoro # G2601046
- UPC # 799932596742
- Country of Origin United States
- Category Drip Irrigation Accessories
Dimensions
Size | 30 gal |
Details
Item | Irrigation Feeder |
Color | Blue |
Fragrance | Unscented |
Container Type | Tank |
For Use On | Conjunction with Siphoning or Injection Applications of Rid-O -Rust Preventers |
Function | Conjunction with Siphoning or Injection Applications of Rid-O -Rust Preventers |
Recommended Dilution | Ready to Use |
Features | Biodegradable |
Coverage | 30 gal. |
Type | Dispenser |
Compatible Product Type | Lawn or Repel Pest |
Product Type | Siphoning |
Description
Irrigation Feeder, Product Type Siphoning, Compatible Product Type Lawn or Repel Pest, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft 400 Series - Olive (PSH-025-MG)
- OGILVIE Ogilvie Water Heater 31" (3410-31)
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5709-005R)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- PRO PRODUCTS Injection Feeder, 30 gal., Opaque, Tank (2670)
- BUR-CAM PUMPS Bur-Cam Pumps 506532SS .75 HP Dual - Application Pump (506532SS)
- ORBIT Orbit Drip Irrigation Plant Watering Kit (66190)
- RAIN BIRD Emitter Tubing, 1/2 in, 100 ft, Brown (ET63-100S)
- ORBIT Quarter-Circle Drip Irrigation Micro Sprinkler 29 gph (67117)
- RAIN BIRD Shut Off Valve, Barbed, PK2 (BVAL25-2S)
- RAIN BIRD Drip Repair and Expansion Kit (DRIPKITBAG)
- Pro Products Drip Irrigation Accessories