Shop All Electrical Boxes
Pro Plug
Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square
Mfr # PR437559
Zoro # G510072198
original price:
$27.99
30% off
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Plug
- MFR # PR437559
- Zoro # G510072198
- UPC # 747216211850
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4.58 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Number of Inlets | 3 |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2611ST)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- HONDA Air Cleaner (17211-ZS9-A02)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- STEEL CITY Electrical Box, 21 cu in, Square Box, Steel, Square (52151V1234(8197))
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- Pro Plug Electrical Boxes