Pro Plug

Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC


product price: $39.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Q
  • Amps 15A
  • Number of Poles 1
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Duplex Circuit Breaker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 125A/QP
Width 1 in
Depth 3 in
Height 3 in

Details

Item Circuit Breaker
Series Q
Amps 15A
Number of Poles 1
AC Voltage Rating 120/240V AC
Circuit Breaker Type Duplex Circuit Breaker
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120V AC
Terminal Connection Lug
DC Voltage Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.