Shop All Computer Workstations
Pro-Line
Workstation, Solid Maple, Lt Gray
Mfr # HD7236M/HDLE-A31
Zoro # G1113898
product price: $791.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Key Features
- Standards Carbon Free, RoHS Compliant
- Number of Drawers 0
- Frame Material Steel
- Color Gray
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # HD7236M/HDLE-A31
- Zoro # G1113898
- Country of Origin United States
- Category Computer Workstations
Dimensions
Overall Width | 72 in |
Overall Height | 30 in |
Overall Fixed Height | 30 in |
Overall Depth | 36 in |
Overall Height Range | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 36 in |
Description
Work Bench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 5,000 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- AIDATA Sit/Stand Mobile Laptop Workstation, Black / Tablet Holder Arm (LPD502P)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- Pro-Line Computer Workstations