Shop All Computer Workstations
Pro-Line
Workstation, Solid Maple, Lt Blue
Mfr # HD6036M/HDLE-L14
Zoro # G009984124
product price: $837.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Foot Type Leg Leveling Pad
- Non-Metal Top Thickness 1 3/4 in
- Assembly Unassembled
- Includes Work Bench
- Height Adjustability Fixed Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # HD6036M/HDLE-L14
- Zoro # G009984124
- Country of Origin United States
- Category Computer Workstations
Dimensions
Height Adjustability | Fixed Height |
Overall WxD | 60 in x 36 in |
Overall Fixed Height | 30 in |
Overall Height | 30 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Overall Height Range | 30 in |
Description
Work Bench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 5,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Alkaline Battery, Replacement For Duracell, Mn1500Bkd-24Pk (MN1500BKD-24PK)
- ORGOO Phone Charger Black Wireless (OW1/BLK)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- ILC Replacement for MSA 10038412 (10038412 MSA)
- GLOBAL INDUSTRIAL Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled (695429BKA)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- AIDATA Sit/Stand Mobile PC Workstation, Black, LCD/LED Monitor Mount (LDC003P)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- Pro-Line Computer Workstations