Shop All Computer Workstations
Pro-Line
Workstation, Solid Maple, Lt Beige
Mfr # HD7230M/HDLE-H11
Zoro # G909984118
product price: $845.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Overall WxD 72 in x 30 in
- Includes Work Bench
- Overall Load Capacity 5,000 lb
- Portability Stationary
- Edge Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # HD7230M/HDLE-H11
- Zoro # G909984118
- Country of Origin United States
- Category Computer Workstations
Dimensions
Overall WxD | 72 in x 30 in |
Overall Depth | 30 in |
Overall Fixed Height | 30 in |
Overall Width | 72 in |
Height Adjustability | Fixed Height |
Overall Height | 30 in |
Overall Height Range | 30 in |
Description
Work Bench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 5,000 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamilton T1 Battery (T1)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- BATTERY CLERK AJC Access SLA640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155145)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- INVAL Computer Workstation (ET-5515)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- Pro-Line Computer Workstations