Shop All Computer Workstations
Pro-Line
Workstation, Ergo, Solid Maple, Lt Beige
Mfr # EL7230M-H11
Zoro # G709984127
product price: $1,685.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- Standards Carbon Free, RoHS Compliant
- Portability Stationary
- Color Beige
- Number of Drawers 0
- Top Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # EL7230M-H11
- Zoro # G709984127
- Country of Origin United States
- Category Computer Workstations
Dimensions
Height Adjustment Mechanism | Hand Crank |
Overall WxD | 72 in x 30 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Maximum Adjustable Height | 42 in |
Overall Height Range | 30 in to 42 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Description
Ergonomic Work Bench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 500 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Powerware PW3 420i - 6 Pack (ML9-12MP61138411401)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BATTERY CLERK AJC® Ritar RT645 Sealed Lead Acid - AGM - VRLA Battery (RITAR-RT645)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- INVAL Computer Workstation (ET-5515)
- AIDATA Sit/Stand Mobile Laptop Workstation, Black / Tablet Holder Arm (LPD502P)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- Pro-Line Computer Workstations