Shop All Computer Workstations
Pro-Line
Workstation, Ergo, Solid Maple, Lt Beige
Mfr # EL6030M-H11
Zoro # G309984121
product price: $1,634.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Key Features
- Non-Metal Top Thickness 1 3/4 in
- Leg Type Cantilever Leg
- Minimum Adjustable Height 30 in
- Number of Knockouts 0
- Maximum Adjustable Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # EL6030M-H11
- Zoro # G309984121
- Country of Origin United States
- Category Computer Workstations
Dimensions
Minimum Adjustable Height | 30 in |
Maximum Adjustable Height | 42 in |
Overall Width | 60 in |
Height Adjustability | Adjustable Height |
Overall Depth | 30 in |
Height Adjustment Mechanism | Hand Crank |
Overall WxD | 60 in x 30 in |
Overall Height Range | 30 in to 42 in |
Description
Ergonomic Work Bench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 500 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc (YTX14AHGEL234)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast PDA Battery (PDA-91LI)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- INVAL Computer Workstation (ET-5615)
- GLOBAL INDUSTRIAL Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray, Gray (277216GG)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- Pro-Line Computer Workstations