Shop All Workbench Accessories
Pro-Line
Workbench Starter, ESD Lam, 72"W, 30"D
Mfr # DN7230SSESD
Zoro # G9811803
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,851.99
Free 30-Day Returns
Key Features
- Height 17 in to 82 in
- Load Capacity 1,000 lb
- Width 72 in
- Depth 30 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # DN7230SSESD
- Zoro # G9811803
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 17 in to 82 in |
Width | 72 in |
Depth | 30 in |
Maximum Adjustable Height | 82 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Height Adjustment Mechanism | Bolted |
Height Adjustability | Adjustable Height |
Overall Height Range | 17 in to 82 in |
Minimum Adjustable Height | 17 in |
Overall Width | 72 in |
Description
One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- Pro-Line Workbench Components