Shop All Workbench Accessories
Pro-Line
Workbench Add-On, ESD Lam, 72"W, 30"D
Mfr # DN7230SAESD
Zoro # G9811785
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,307.99
Free 30-Day Returns
Key Features
- Height 17 in to 82 in
- Load Capacity 1,000 lb
- Width 72 in
- Depth 30 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # DN7230SAESD
- Zoro # G9811785
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 17 in to 82 in |
Width | 72 in |
Depth | 30 in |
Overall Depth | 30 in |
Height Adjustability | Adjustable Height |
Overall WxD | 72 in x 30 in |
Overall Width | 72 in |
Minimum Adjustable Height | 17 in |
Maximum Adjustable Height | 82 in |
Height Adjustment Mechanism | Bolted |
Overall Height Range | 17 in to 82 in |
Description
One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alligator Clip (08493)
- CRAWFORDS 14480-100 8 in. Double Straight Peg Hook (751295)
- 80/20 Slide In T-Nut Sa M8 (13025)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (30255RED)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- Pro-Line Workbench Components