Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 72W x 4D x 5H, Gray
Mfr # IWBLTF72
Zoro # G3033436
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 4 in
- Height 5 in
- Material Steel
- For Use With 72 in Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # IWBLTF72
- Zoro # G3033436
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 4 in |
Height | 5 in |
Overall Height | 5 in |
Overall Width | 72 in |
Overall Depth | 4 in |
For Work Station Width | 72 in |
Details
Item | Tool Suspension Frame |
Material | Steel |
For Use With | 72 in Workstations |
Color | Gray |
Assembly | Unassembled |
Green Certification or Other Recognition | Carbon Free Certified |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Includes | Mounting Hardware |
Standards | Carbon Free, ROHS Compliant |
Overall Load Capacity | 75 lb |
Compatible with Manufacturer Part Number | IWBOLF72 |
Product Type | Tool Balancer Frame |
Metal Material Gauge | 16 ga |
ESD Safe | No |
Includes Mounting Hardware | Yes |
Compatible with Series | IWB |
Description
Tool Suspension Frame, Color Gray, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 4 in, Overall Height 5 in, Overall Width 72 in, Assembly Unassembled, Compatible with Manufacturer Part Number IWBOLF72, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With 72 in Workstations, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series IWB, For Work Station Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Ivory (SSB485IV)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- AKRO-MILS Clear Plastic Lid (33023)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- Pro-Line Workbench Components