Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 72W x 1-5/8D, Blue
Mfr # LTF72-L14
Zoro # G7707402
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 5/8 in
- Height 1 5/8 in
- Material Steel
- For Use With Fits 72 in Bench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # LTF72-L14
- Zoro # G7707402
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 5/8 in |
Height | 1 5/8 in |
Overall Width | 72 in |
Overall WxD | 72 in x 1 5/8 in |
Overall Depth | 1 5/8 in |
For Work Station Width | 72 in |
Overall Height | 1 5/8 in |
Description
Tool Suspension Frame, Color Blue, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 1 5/8 in, Overall Height 1 5/8 in, Overall Width 72 in, Assembly Unassembled, Compatible with Manufacturer Part Number OLF72, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With Fits 72 in Bench, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series OLF, For Work Station Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 18"D x 24"W x 74"H, 4 Shelves, Chrome (2HGK4)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blk (ESMR72FL)
- PRO-LINE Tool Suspension Frame, 60 x 2 x 2H, Beige (LTF60)
- PRO-LINE Overhead Light/Frame, 60W x 12D x 6H, Blue (OLF60-L14)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- ASTRO PNEUMATIC Astro Pneumatic AST-557010 Extra Heavy Duty Portable Work Stand (AST-557010)
- Pro-Line Workbench Accessories